missing translation for 'onlineSavingsMsg'
Learn More

tri-Sodium Citrate Dihydrate, For analysis EMSURE™ ACS, MilliporeSigma™

Supplier:  Technidata 1064481000

Catalog No. M1064481000

Only null left
Explore available promotions

Description

Description

Specifications

Specifications

4-3-6132
White
Odorless
C6H9Na3O9
trisodium citrate dihydrate, sodium citrate dihydrate, sodium citrate tribasic dihydrate, natriumcitrat-dihydrat, sodium citrate hydrate, 1,2,3-propanetricarboxylic acid, 2-hydroxy-, trisodium salt, dihydrate, citronensaeure-tri-na-salz-dihydrat, citric acid trisodium salt dihydrate, citric acid, trisodium salt dihydrate, trisodium 2-hydroxypropane-1,2,3-tricarboxylate dihydrate
NLJMYIDDQXHKNR-UHFFFAOYSA-K
trisodium;2-hydroxypropane-1,2,3-tricarboxylate;dihydrate
71474
294.10
ACS
150°C (Anhydrous substance)
7.5 to 9.0 (50g/L, H2O, 25°C)
Plastic Bottle
1 kg
720g/L
C(C(=O)[O-])C(CC(=O)[O-])(C(=O)[O-])O.O.O.[Na+].[Na+].[Na+]
294.10
CHEBI:32142
99.0 to 101.0%
Powder

Chemical Identifiers

4-3-6132
294.10
trisodium citrate dihydrate, sodium citrate dihydrate, sodium citrate tribasic dihydrate, natriumcitrat-dihydrat, sodium citrate hydrate, 1,2,3-propanetricarboxylic acid, 2-hydroxy-, trisodium salt, dihydrate, citronensaeure-tri-na-salz-dihydrat, citric acid trisodium salt dihydrate, citric acid, trisodium salt dihydrate, trisodium 2-hydroxypropane-1,2,3-tricarboxylate dihydrate
CHEBI:32142
C(C(=O)[O-])C(CC(=O)[O-])(C(=O)[O-])O.O.O.[Na+].[Na+].[Na+]
C6H9Na3O9
NLJMYIDDQXHKNR-UHFFFAOYSA-K
71474
trisodium;2-hydroxypropane-1,2,3-tricarboxylate;dihydrate
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

EINECSNumber : 200-675-3

SDS
Documents

Documents

Promotions

Promotions