missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tri-Cornered Polypropylene Beakers

Catalog No. 14955111F
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
400 mL
800 mL
1000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14955111F 1000 mL
14955111A 50 mL
14955111B 100 mL
14955111C 250 mL
14955111D 400 mL
14955111E 800 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14955111F
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tri-cornered lip for dripless pouring

Sturdy enough for autoclaving and reuse, yet inexpensive enough to be disposable

  • Unaffected by commonly used acids, alkalis and solvents
  • Easy-to-read graduations in L and mL
  • Accurate to ±5.0%
  • 10mL graduations

Specifications

Accuracy ±5%
Capacity (Metric) 1000 mL
Material Polypropylene
For Use With (Application) Suitable for Use with Commonly Used Acids, Alkalis and Solvents
Type Beaker
Autoclavable Autoclavable
Disposable Single-use
Graduated Yes