missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Trays for Precision™ Water Baths
Hold test tubes and flasks in place with trays for Precision water baths.
Supplier: Thermo Scientific™ 3164717
Description
Hold test tubes and flasks in place with trays for Thermo Scientific™ Precision™ water baths.
Test Tube Tray
- Measures 5 x 10.2in. (12.7 x 25.9cm)
- Holds 10-13 to 25mm test tubes
Flask Trays
- Measures 12.7 x 25.9cm (5 x 10.2in)
- 25mL flask tray holds 18 clips
- 50mL flask tray holds 10 clips
Chemical Identifiers
| Reciprocating | |
| Stainless Steel |
Specifications
| 25 mL, 50 mL | |
| Reciprocating | |
| Stainless Steel |
| Precision 27L Shaking Water Bath | |
| Flask Tray | |
| Large |