missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Trays for Precision™ Water Baths

Catalog No. 3161597
Change view
Click to view available options
Type:
Flask Tray
Tube Tray
For Use With (Equipment):
Precision 15L Shaking Water Baths
Precision 27L Shaking Water Bath
Precision Shaking Water Baths
Size:
13 to 25 mm
Small
Large
25 mL
50 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment) Size
3161597 Tube Tray Precision Shaking Water Baths 13 to 25 mm
3161599 Flask Tray Precision Shaking Water Baths 25 mL
3166228 Flask Tray Precision Shaking Water Baths 50 mL
3164716 Flask Tray Precision 15L Shaking Water Baths Small
3164717 Flask Tray Precision 27L Shaking Water Bath Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 3161597 Supplier Thermo Scientific™ Supplier No. 3161597

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hold test tubes and flasks in place with trays for Precision water baths.

Hold test tubes and flasks in place with trays for Thermo Scientific™ Precision™ water baths.

Test Tube Tray

  • Measures 5 x 10.2in. (12.7 x 25.9cm)
  • Holds 10-13 to 25mm test tubes

Flask Trays

  • Measures 12.7 x 25.9cm (5 x 10.2in)
  • 25mL flask tray holds 18 clips
  • 50mL flask tray holds 10 clips

Specifications

Capacity (Metric) 25 mL, 50 mL
For Use With (Equipment) Precision Shaking Water Baths
Shaking Motion Reciprocating
Type Tube Tray
Material Stainless Steel
Size 13 to 25 mm