missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Tray RTU Format Type I Glass Vials
Description
- Type I uncoated borosilicate glass vials
- RTU with SG EZ-fill™ Technology
- Tray RTU format
Specifications
Specifications
| Material | Borosilicate Glass |
| Volume (Metric) Brim | 4 mL |
| Product Line | 2R |
| Height (Metric) | 35 mm |
| Product Type | Pharmaceutical Vial |