missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Tray Inserts
GREENER_CHOICE

Catalog No. 22046916
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22046916 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22046916 Supplier Boekel Scientific™ Supplier No. 143100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Additional tray inserts for use with the Boekel Scientific™ Tissue Cassette Storage Cabinet

  • Crystal clear trays for storage of cassettes
  • Fit perfectly into the tissue cassette storage cabinet

Specifications

Product Type Drawer Insert Trays
Color Clear
Holds 1200 Tissue Cassettes
For Use With (Equipment) Boekel Scientific Tissue Casset Storage Cabinet
Quantity Cs. of 20
Height (English) 1.25 in.
Height (Metric) 3.2 cm
Weight (English) 0.25 lb.
Weight (Metric) 0.11 kg
Width (English) 13.25 in.
Width (Metric) 33.7 cm
Show More Show Less