missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Transport Boxes
GREENER_CHOICE

Catalog No. 12006916
Change view
Click to view available options
Color:
Clear, Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
12006916 Clear, Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12006916 Supplier Fisherbrand™ Supplier No. 120374
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For transporting biological and clinical samples, as well as instruments and products that you want to keep clean and dry under testing environmental conditions. Fisherbrand™ Transport box is made of polycarbonate and available in three colors for user/owner identification.

  • Silicone water-tight seal and three lid clasps provide secure closure
  • Carry handle folds neatly into body space allowing the units to be stacked
  • Lid opens a full 180°, allowing total access to contents and making it easier to clean
  • Will accommodate 13 and 16 mm tubes in a 72-place OneRack, or similar sized/ brand of rack
  • Use the separators provided to create your own compartment sizes, or use empty to transport larger products and equipment
  • Available in three colors for user/owner identification
  • Autoclavable

Specifications

Product Type Waterproof Transport Box
Color Clear, Blue
Material Polycarbonate
Dimensions (L x W x H) 38.6 x 20.8 x 17 cm (15.2 x 8.2 x 6.7 in.)
Height (English) 6.7 in.
Height (Metric) 17 cm
Includes Pack of 1 (or Case of 12)
Length (English) 15.2 in.
Length (Metric) 38.6 cm
Weight (English) 3.02 lb.
Weight (Metric) 1.36 kg
Width (English) 8.2 in.
Width (Metric) 20.8 cm
Show More Show Less