missing translation for 'onlineSavingsMsg'
Learn More

Fisher Scientific™ Transparent PVC Aprons

Catalog No. p-4621134
Change view
Click to view available options
Dimensions (L x W):
36 x 27 in. (91.4 x 68.6 cm)
42 x 27 in. (106.7 x 68.6 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S475651A 36 x 27 in. (91.4 x 68.6 cm)
S475652A 42 x 27 in. (106.7 x 68.6 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S475651A Supplier Fisher Scientific™ Supplier No. S475651A
Only null left

Reusable transparent PVC apron with cotton ties at the waist and neck.

  • Durable aprons to protect your body and clothing against any accidental spills.
  • Good for the lab or classroom.
  • Made from PVC and with a blue color

Specifications

Material PVC
Color Clear
Disposable Reusable
Thickness 6 mil (0.15 mm)
Dimensions (L x W) 36 x 27 in. (91.4 x 68.6 cm)