missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Transferpettor™ Pipetter Station
Provides handy and easily accessible storage for Transferpettor™ instruments and accessories.
$692.47 - $692.47
Specifications
| Product Type | Pipette Holder |
|---|---|
| Autoclavable | Not Autoclavable |
| Color | White |
| Holds | Manual Pipettes |
| Material | Plastic |
| Catalog Number | Mfr. No. | Positions | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Positions | Price | Quantity | |||||
|
13-688-126
|
BrandTech™ BRAND™
702890 |
2 |
Each for $692.47
|
|
|||||
Description
- Choose to accommodate 2 or 4 instruments up to 200 μL
- Holds pipettes upright
- Transferpettors sold separately.
Specifications
| Pipette Holder | |
| White | |
| Plastic | |
| None | |
| Transferpettor pipetting devices |
| Not Autoclavable | |
| Manual Pipettes | |
| Rectangular | |
| No |