missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Transfer Pipette, Sterile, LDPE

Sterile LDPE Transfer Pipette ideal for safely transferring small amounts of liquid.

Supplier:  United Scientific™ UNTPS05

 View more versions of this product

Catalog No. S03040


Only null left
Explore available promotions

Description

Description

One-piece unbreakable pipettes are produced from translucent low-density polyethylene. Ideal for transferring and dispensing small amounts of liquid safely as well as rapidly.
  • LDPE, excellent transparency
  • Sizes range from 1.5 mL to 7.5 mL
  • Easy-to-read molded graduations
  • Sterile and non-sterile items are available
Specifications

Specifications

LDPE
Yes
5.8 in.
Bagged
Clear
14.8 cm
Limited-use
Sterile
3 mL
20/Bag, 400/Pk.
0.25 oz.
7.5 mL
General Purpose Transfer Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions