missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Transfer Pipette, Non-Sterile, LDPE

Catalog No. S03049
Change view
Click to view available options
Volume (Metric):
1.5 mL
3 mL
5 mL
7 mL
7.5 mL
Graduations:
1 mL
3 mL
Length (English):
4.57 in.
5.51 in.
5.83 in.
5.9 in.
6.1 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Length (English)
S03049 1.5 mL 1 mL 4.57 in.
S03048 3 mL 1 mL 5.51 in.
S03047 5 mL 1 mL 5.9 in.
S03046 7 mL 3 mL 6.1 in.
S03045 7.5 mL 3 mL 5.83 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S03049 Supplier United Scientific™ Supplier No. UNTP01
Only null left

Non-Sterile LDPE Transfer Pipette ideal for safely transferring small amounts of liquid.

One-piece unbreakable pipettes are produced from translucent low-density polyethylene. Ideal for transferring and dispensing small amounts of liquid safely as well as rapidly.
  • LDPE, excellent transparency
  • Sizes range from 1.5 mL to 7.5 mL
  • Easy-to-read molded graduations
  • Sterile and non-sterile items are available

Specifications

Material LDPE
Sterility Non-sterile
Graduated Yes
Graduations 1 mL
Length (English) 4.57 in.
Quantity 500 Pk.
Volume (English) 0.05 oz.
Color Clear
Volume (Metric) 1.5 mL
Length (Metric) 11.6 cm
Type General Purpose Transfer Pipet
Disposable Limited-use
Show More Show Less