missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Transfer Pipettes

Description
- Fisherbrand Transfer Pipette
Specifications
Specifications
| Material | LDPE |
| Sterility | Non-sterile |
| Graduated | Yes |
| Color | Natural |
| Volume (Metric) | 5.8 mL |
| Length (Metric) | 15.5 cm |
| Type | Graduated Transfer Pipet |
| Disposable | Single-use |