missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Transfer Pipettes
Disposable transfer pipette for general purpose use. Manufactured with IVD designation (FDA Class I, Product Code: JRC).
Supplier: Fisherbrand™ 137115AMMD
Description
- Fisherbrand Transfer Pipette
Specifications
| 2 mL | |
| Non-sterile | |
| Research | |
| 500/Pk. | |
| 5 mL | |
| General Purpose Transfer Pipet |
| LDPE | |
| 24 to 26 | |
| No | |
| Natural | |
| 15 cm | |
| Single-use |