missing translation for 'onlineSavingsMsg'
Learn More

Mopec Transfer Board

Catalog No. 22000451
Change view
Click to view available options
Material:
HDPE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
22000451 HDPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22000451 Supplier Mopec Supplier No. T3627

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Built from high density polyethylene with 8 hand slots around the perimeter, providing a stable transfer for cadavers from cooler to table. Ideal to be used between multi-level work surfaces such as storage racks and mortuary refrigeration.

Materials

  • 1/2 in. HPDE(high density polyethylene)

Dimensions

  • 23 in. W x 76 in. L x 0.5 in. H
  • Approximate weight: 30 lb.

Capacity

  • 300 lb.

Performance

  • 8 hand slots with rounded edges
  • Washable Compatibility
  • Full-length roller racks
  • Full-length roller lifts
  • Full-length roller carts

Specifications

Product Type Body Tray
Material HDPE
Height (English) 0.5 in.
Length (English) 76 in.
Width (English) 23 in.