missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Soft White Nitrile TQ-601 Gloves
Thin, powder free gloves with HYDRASOFT™ comfortably protects hands while replenishing moisture and preventing dryness.
Supplier: Ansell TQ601XL
Description
- Nitrile gloves with patented HYDRASOFT™ Skin Moisturizing Technology
- Soft nitrile formulation
- Thin and lightweight to ensure tactility and grip
- Textured fingertips
- Beaded cuff for easy donning and doffing
- Powder free, ambidextrous, non-sterile, single-use
- Applicable industries include healthcare, life sciences, food processing
Specifications
| ASTM D6319, FDA21 CFR 177-2600 | |
| No | |
| 1.5 | |
| Single-use | |
| 3.9 mil | |
| Yes | |
| 2.8 mil | |
| Powder Free | |
| 2.8 mil | |
| Yes | |
| MICROFLEX™ Soft White Nitrile TQ-601 | |
| 9.6 in. |
| EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 13485 | |
| Healthcare, Industrial | |
| White | |
| Partially Textured | |
| 0.10 mm | |
| Nitrile | |
| 0.07 mm | |
| X-Large | |
| 0.07 mm | |
| TQ-601-XL | |
| 24 MPa | |
| 24.38 cm |