missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Soft White Nitrile TQ-601 Gloves

Thin, powder free gloves with HYDRASOFT™ comfortably protects hands while replenishing moisture and preventing dryness.

Supplier:  Ansell TQ601XS

 View more versions of this product

Catalog No. 19-167-070A


Only null left
Explore available promotions

Description

Description

  • Nitrile gloves with patented HYDRASOFT™ Skin Moisturizing Technology
  • Soft nitrile formulation
  • Thin and lightweight to ensure tactility and grip
  • Textured fingertips
  • Beaded cuff for easy donning and doffing
  • Powder free, ambidextrous, non-sterile, single-use
  • Applicable industries include healthcare, life sciences, food processing
Specifications

Specifications

ASTM D6319, FDA21 CFR 177-2600
No
1.5
Single-use
3.9 mil
Yes
2.8 mil
Powder Free
2.8 mil
Yes
MICROFLEX™ Soft White Nitrile TQ-601
9.6 in.
EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 13485
Healthcare, Industrial
White
Partially Textured
0.10 mm
Nitrile
0.07 mm
X-Small
0.07 mm
TQ-601-XS
24 MPa
24.38 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions