missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Three-Channel Timer

Catalog No. 14650287
Change view
Click to view available options
Time Range:
99 hr. 59 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
14650287 99 hr. 59 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14650287 Supplier Fisherbrand™ Supplier No. 5600014
  • ONLINE EXCLUSIVE PRICE
    $251.29
    $123.03 / Each

    Save $128.26

    51.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.

Calibrated timer developed with busy clinics and clinical labs in mind.

  • Always ready on your benchtop with 3 channels available for tracking simultaneous timing events
  • Ergonomic design provides optimal viewing angle, easy use, and increased stability on bench
  • Antimicrobial protection is built in for a cleaner, more hygienic product
  • Large, tactile buttons are easy to use when wearing gloves
  • Repetitive or recurring tasks are quick and easy with on-board memory feature, date and time, and alarm settings
  • Maintain compliance: Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Volume and buzzer timer are adjustable

Specifications

Product Type Timer
Time Range 99 hr. 59 min. 59 sec.
Alarms 1 minute continuous beep and visual
Accuracy ±0.001%
Resolution 1 sec.
Display LCD
Direction Up or down
No. of Channels 3
Battery Type AAA
Width (Metric) 8.3 cm
Height (Metric) 7.6 cm
Weight (English) 0.25 lb.
Weight (Metric) 0.11 kg
Includes Timer, AAA battery, quick start guide, and Traceable™ certificate.
Certifications/Compliance NIST
Show More Show Less