missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Temperature Chart Recorders

Catalog No. 1464841
Change view
Click to view available options
Product Type:
10-Day Recorder
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
1464841 10-Day Recorder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1464841 Supplier Fisherbrand™ Supplier No. 9002983

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides a permanent record, which is easy to read, duplicate, fax, scan and file. Traceable™ Temperature Chart Recorders are single-use, disposable recorders for monitoring temperatures in refrigerators, supply rooms, food storage, chemical warehouses, animal quarters, incubators, goods-in-transit, walk-in chambers, biological materials, and manufacturing plants.

  • Shock-resistant ABS plastic case
  • Eliminate messy pens, expensive instrumentation, confusing software and training
  • Display temperature in both °F and °C on large 5.5 in. dia. (14 cm) chart
  • Battery-operated motor turns the chart with accuracy of ±1 second per day
  • Easy-to-read chart shows temperature and time/day of occurrence
  • Transparent window on recorder allows viewing of current temperature and history
  • Records for 5, 10 or 40 days
  • Chart, marker, and battery are preloaded—simply pull tab to begin recording
  • Tamper-evident seal maintains integrity of unit and results
  • Case measures 3.87 L x 2.5 W x 5.25 in. H (13.3 x 9.8 x 6.4 cm)

Order Info

  • Weight: 11 oz. (312 g)
  • Case measures 5.25 L x 3.87 W x 2.5 in. H (13.3 x 9.8 x 6.4 cm)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Accuracy ±1°C (±2°F)
Certifications/Compliance ISO 17025, NIST
Battery Type AA Alkaline
Product Type 10-Day Recorder
Temperature Range (English) -20°F to +100°F
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Includes One AA Alkaline Battery
Rotational Speed 5 Days
Sensor Bimetallic
Temperature Range (Metric) -28°C to +38°C
Weight (English) 11 oz.
Weight (Metric) 312 g
Width (English) 3.87 in.
Width (Metric) 9.8 cm
Show More Show Less