missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Precision Sentry™ Digital Thermometer

Catalog No. 15079710
Change view
Click to view available options
Probe Type:
Bottle Probe
Bullet Probe
Vaccine Bottle Probe
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
15079710 Vaccine Bottle Probe
15079708 Bullet Probe
15079709 Bottle Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15079710 Supplier Fisherbrand™ Supplier No. 9367959

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Traceable™ Precision Sentry™ Digital Thermometer constantly monitors and displays current, minimum, and maximum temperatures.

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory NIST-traceable calibration.
  • Simple one key min/max resets
  • Use either the internal or external temperature sensor
  • Easily toggle between °F and °C
  • View battery status at a glance

Specifications

Bottle Fill Glycol
Bottle Size 2 mL
Certifications/Compliance NIST
Display Dimensions 1/2 in.
Disposable Single-use
Emissivity unknown
For Use With (Application) Temperature monitoring
Height (English) 5.25 in.
Height (Metric) 13.34 cm
Includes Probe, Wall Mount, Magnet Mount, Hook and Loop Mounting Strips, Wire Mount (for probe), Flip-Out Benchtop Stand, CR2032 Battery, and NIST-Traceable Certificate (with data)
Length (Metric) 20.32 cm
Material Plastic
Model Vaccine Bottle Probe
Probe Type Vaccine Bottle Probe
Resolution 0.1°
Weight (English) 0.35 in
Weight (Metric) 0.16 kg
Width (English) 2.5 in.
Product Type Digital Thermometer
Data Storage None
Length (English) 2 in.
Max. Temperature (English) 140°F
Max. Temperature (Metric) 60°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50.0°C
Temperature Range (English) -58°F to +140°F
Temperature Range (Metric) -50°C to +60°C
Calibrated Yes
For Use With (Equipment) Temperature monitored equipment
Battery Type 3 V CR2032
Accuracy ±0.5°C (-20°C to +60°C), ±1°C otherwise
Display LCD
Width (Metric) 6.35 cm
Show More Show Less