missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Noncontact Infrared Thermometer

Catalog No. 0666438
Change view
Click to view available options
Temperature Range (Metric):
-60°C to +500°C
Temperature Range (English):
-76°F to +932°F
Length (Metric) Overall:
178 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Length (Metric) Overall
0666438 -60°C to +500°C -76°F to +932°F 178 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0666438
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Traceable™ Noncontact Infrared Thermometer measures infrared surface temperatures with view fields of 6:1 to 8:1.

  • If a unit has a view field of 7:1 and the thermometer is held 14 in. (35.6 cm) from object, it reads infrared radiation emitting from a 2 in. dia. (5.1 cm) spot
  • Switch to view either Celsius or Fahrenheit scales Laser sighting beam permits aiming precisely at the target surface
  • 15-077-57 and 06-664-39 assure accurate measurements using adjustable control to account for differences in surface infrared emissivity of objects
  • One-second sampling, backlighting button, data hold, low-battery indicator and dual ranges
Note: Not meant for medical use.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
For Use With (Application) Petroleum, electronics, plant and field use. (Not meant for medical use.)
Includes Two AAA Batteries, Wrist Strap
Length (English) Overall 7 in.
Length (Metric) 178 mm
Length (Metric) Overall 178 mm
Measurement Time 1 sec.
Resolution 1°
Weight (English) 6 oz.
Weight (Metric) 0.17 kg
Product Type Infrared Thermometer Gun
Max. Temperature (English) 932°F
Max. Temperature (Metric) 500°C
Min. Temperature (English) -76°F
Min. Temperature (Metric) -60°C
Temperature Range (English) -76°F to +932°F
Temperature Range (Metric) -60°C to +500°C
Calibrated Yes
Battery Type AAA
Accuracy ±2°C or 2%
Display Digital LCD
Width (Metric) 3.8 cm
Show More Show Less