missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Micro-Anemometer/Thermometer

Catalog No. 15078197
Change view
Click to view available options
Includes:
With Battery
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
15078197 With Battery
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15078197

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Measures air velocity in five user-selectable values: meters per second, feet per second, miles per hour, kilometers per hour and knots. Fisherbrand Traceable Micro-Anemometer/Thermometer provides lightning fast measurements with reading updates twice per second.

Measures air velocity in five user-selectable values: meters per second, feet per second, miles per hour, kilometers per hour and knots. Fisher Scientific™ Traceable™ Micro-Anemometer/Thermometer provides lightning fast measurements with reading updates twice per second.

Simple one-button operation eliminates the need to refer to directions.

  • Ultra compact micro-design
  • Displays maximum airflow and wind chill measured in °F and °C
  • Tough ABS plastic housing
  • Water resistant and durable
  • Electroluminescent backlight
  • Easy-to-read, high contrast LCD digits measure 0.375 in. (9.52mm)
  • Easy-to-use rugged design

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST.

Specifications

Type Vane Anemometer
Accuracy ±1%
Case Material ABS Plastic
Gas Type Air
Certifications/Compliance Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST.
Description Micro-Anemometer/Thermometer
Dimensions (L x W) 4 x 2.25 in. (10.16 x 5.71 cm)
Display Measures Air Velocity in meters/sec, feet/sec, miles/hr, kilometers/hr. and knots
For Use With (Application) Measures Air Velocity in meters/sec, feet/sec, miles/hr, kilometers/hr. and knots
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (Metric) 5.7 cm
Temperature (English) -4°F to 176°F
Temperature (Metric) -20°C to +80°C
Weight (English) 1 oz.
Weight (Metric) 28.34 g
Width (English) 2.25 in.
Includes With Battery
Show More Show Less