missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Kaleidoscope Stopwatches

Catalog No. 1464954
Change view
Click to view available options
Color:
Plum Purple
Sunrise Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
1464954 Plum Purple
1464951 Sunrise Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1464954

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Digital stopwatches with choice of six translucent colors—color code to a specific test or instrument. Traceable Kaleidoscope Stopwatch displays time of day in hour, minute, and second, AM/PM, date, and day of the week.

  • Timer range: 24 hour with 0.01 second resolution for the first 30 minutes, 1 second after that; 0.01% accuracy
  • Single-action, time-out, cumulative-split, and continuous timing
  • Time-of-day alarm
  • Tactile-feel, audible 'click' provides a positive action
  • 0.64 cm (0.25 in.) high LCD digits
  • Dimensions (L x W x H): 5.1 x 5.7 x 1.3 cm (2 x 2.25 x 0.5 in.)
  • Weight: 1 oz. (28.4 g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Digital Stopwatch
Time Range 24 hr.
Alarms Audible
Accuracy 0.01%
Resolution 0.01 sec.
Display LCD
Color Plum Purple
Dimensions (L x W x H) 5.1 x 5.7 x 5.7 cm (2 x 2.24 x 2.24 in.)
Length (English) 2 in.
Length (Metric) 5.1 cm
Width (English) 2.24 in.
Width (Metric) 5.7 cm
Height (English) 2.24 in.
Height (English) Display 0.25 in.
Height (Metric) 5.7 cm
Height (Metric) Display 0.64 cm
Weight (English) 1 oz.
Weight (Metric) 0.028 kg
Includes 2 Year 'always on' battery, breakaway, easy safety release lanyard and keychain carabiner
For Use With (Application) Single action, time out, cumulative split and continuous timing, time of day alarm, tactile feel, 'click' switches with a sound indicator provide a positive action
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less