missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Dual Thermometer with Min/Max and Time/Date
Description
- Measures the temperature in the freezer and another in the refrigerator
- Alarm type: audio and visual alarms programmable in 1° increments
- 10 ft. micro-cable
- Probe sealed in a miniature bottle 1 x 2.50 in. (2.5 x 6.3 cm)
- Range: -58° to +158°F and -50° to +70°C
- Resolution: 0.1°
- Accuracy: ±1°C
- Eliminates concerns about incidental contact with food or drinking water
- High-impact, chemical-resistant ABS plastic case: 3.50 x 1.75 x 1 in. (8.9 x 4.4 x 2.5 cm)
- Weight: 3.66 oz. (103.7 g)
- Supplied with two special bottle probes specifically for refrigerator/freezer applications; bottle is filled with nontoxic glycol
- Supplied with two 0.25D x 1.25 in.L (0.6 x 3.1 cm) probes
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Warranty
One year manufacturing defect warranty from the date of purchase.
Specifications
Specifications
| Certifications/Compliance | ISO 17025, A2LA, NIST |
| Dimensions (L x W x H) | 3.5 x 1.75 x 1 in. (8.9 x 4.4 x 2.5 cm) |
| For Use With (Application) | Cold storage, chemicals, pharmaceuticals |
| Height (English) | 1 in. |
| Height (Metric) | 2.5 cm |
| Includes | AAA battery for continuous, one-year always-on monitoring, flip open stand, Velcro™ and magnetic strips for mounting of both thermometer and bottle sensor, with min/max and time/date, 2 separate probes in C and F |
| Length (English) Cable | 42 in. |
| Length (Metric) | 89 mm |
| Length (Metric) Cable | 106.68 cm |
| Material | ABS Plastic |
| Show More |