missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Digital Thermometer with Stainless-Steel Stem and 0.25 in. LCD Screen
Traceable™ Digital Thermometer used to measure temperature of gases, food, and semisolids.
Description
Traceable™ Digital Thermometer used to measure temperature of gases, food, and semisolids.
- Short-stem piercing models are ideal for carrying in a pocket
- Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
- Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
- For use in cuvets, soil, incubators, petroleum products and foods
- Traceable to standards provided by NIST
- Waterproof thermometers (see Models 14-648-43, -44) are ideal for wet labs, wash-down areas and field use
- 0.375 in. LCD screen thermometers available (see Cat. No.14-648-47); also available with protective guards (see Cat. Nos. 06-664-32 and 06-664-30)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Chemical Identifiers
| Stainless Steel | |
| -58°F | |
| Yes |
| Digital Thermometer | |
| -50°C | |
| Digital LCD |
Specifications
| ISO 17025, A2LA, NIST | |
| 2.5 cm | |
| Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum hydrocarbons | |
| 8 in. | |
| 20 cm | |
| Ultra Food/Waterproof/Piercing/Drop-proof Thermometer | |
| 1.25 oz. | |
| 3.75 in. | |
| 9.5 in. | |
| 300°C | |
| -50°C | |
| -50°C to +300°C | |
| ±0.4°C | |
| 9.5 cm |
| 1 in. | |
| 0.19 in. | |
| Battery, Stainless steel probe and Traceable certificate | |
| 240 mm | |
| Stainless Steel | |
| 0.1°C | |
| 35 g | |
| Digital Thermometer | |
| 572°F | |
| -58°F | |
| -58°F to +572°F | |
| Yes | |
| Digital LCD |