missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Thermometer with Stainless-Steel Stem and 0.25 in. LCD Screen

Catalog No. 0666427
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +150°C
-50°C to +280°C
-50°C to +300°C
Temperature Range (English):
-58°F to +302°F
-58°F to +536°F
-58°F to +572°F
Accuracy:
±0.4°C
±1° (-20° and 100°C)
±1°C
Model:
Food/Piercing/Splash-Proof/Drop-Proof Thermometer
Key-Chain Thermometer
Oven and Incubator Thermometer
Shockproof/Water-resistant Thermometer
Ultra Food/Waterproof/Piercing/Drop-proof Thermometer
Ultra Shockproof/Water-resistant Thermometer
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Accuracy Model
0666427 -50°C to +300°C -58°F to +572°F ±0.4°C Ultra Shockproof/Water-resistant Thermometer
1507758 -50°C to +150°C -58°F to +302°F ±1°C Key-Chain Thermometer
1464844 -50°C to +300°C -58°F to +572°F ±1°C Shockproof/Water-resistant Thermometer
1464843 -50°C to +280°C -58°F to +536°F ±1°C Food/Piercing/Splash-Proof/Drop-Proof Thermometer
0666435 -50°C to +300°C -58°F to +572°F ±0.4°C Ultra Food/Waterproof/Piercing/Drop-proof Thermometer
15078K -50°C to +150°C -58°F to +302°F ±1° (-20° and 100°C) Oven and Incubator Thermometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 0666427
Only null left
Edge

Traceable™ Digital Thermometer used to measure temperature of gases, food, and semisolids.

  • Short-stem piercing models are ideal for carrying in a pocket
  • Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
  • Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
  • For use in cuvets, soil, incubators, petroleum products and foods
  • Traceable to standards provided by NIST
  • Waterproof thermometers (see Models 14-648-43, -44) are ideal for wet labs, wash-down areas and field use
  • 0.375 in. LCD screen thermometers available (see Cat. No.14-648-47); also available with protective guards (see Cat. Nos. 06-664-32 and 06-664-30)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Depth (English) 0.5 in.
Depth (Metric) 1.27 cm
Diameter (English) Probe 0.14 in.
For Use With (Application) Wet labs, wash-down areas and virtually all field applications
Includes Stainless steel probe, Probe cover and Silver oxide battery
Length (English) Probe 8 in.
Length (Metric) 260 mm
Length (Metric) Probe 20.32 cm
Material Stainless Steel
Model Ultra Shockproof/Water-resistant Thermometer
Resolution 0.1°C
Weight (English) 0.87 oz.
Weight (Metric) 24.6 g
Width (English) 1.25 in.
Product Type Digital Thermometer
Length (English) 10.25 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +572°F
Temperature Range (Metric) -50°C to +300°C
Calibrated Yes
Accuracy ±0.4°C
Display Digital LCD
Width (Metric) 3.17 cm
Show More Show Less