missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Digital Carbon Fiber Calipers
Description
- For measuring outside or inside diameter
- Zero button instantly resets unit at any position
- Greater-than or less-than results without calculations
- Ergonomically designed
- No lubrication is ever required on the ultra-smooth slide bar
- Runs on the supplied battery for 10,000 hours
- Made of strong composite carbon fiber
- Resolution: 0.01 in. and 0.1 mm
- Accuracy: ±0.01 in. and ±0.2 mm
- Large digital display: 0.3 in.H (7.6 mm)
4 in. (10.2 cm) Caliper
- Range: 0 to 4 in. (0 to 100 mm)
- Dimensions: 7 x 2.5 in. (17.7 x 6.4 cm)
- Weight: 1 oz. (28 g)
6 in. (15.2 cm) Caliper
- Range: 0 to 6 in. (0 to 150 mm)
- Dimensions: 9.5 x 3 in. (24.1 x 7.6 cm)
- Weight: 2 oz. (57 g)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.
Specifications
Specifications
| Product Type | Digital Caliper |
| Material | Carbon Fiber |
| Battery Type | Silver Oxide |
| Dimensions (L x W) | 7 x 2.5 in. (17.7 x 6.4 cm) |
| Display | Digital |
| For Use With (Application) | Measures both inside and outside dimensions |
| Includes | 1.5 volt silver-oxide battery |
| Measurement Range | 0 to 4 in. (0 to 100 mm) |
| Weight (English) | 0.062 lb. |
| Weight (Metric) | 0.02 kg |