missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Alarm RH/Temperature Monitor

Catalog No. 1464984
Change view
Click to view available options
Includes:
External temp/humidity sensors
Internal temp/humidity/sensors
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
1464984 External temp/humidity sensors
15079630 Internal temp/humidity/sensors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1464984
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Flip-open stand for benchtop; slot for wall mounting; external temperature/humidity sensor; AAA battery

Monitors round-the-clock for critical experimental requirements.

Triple-display and remote control unit offers safety and convenience. Fisherbrand™ Traceable™ Remote Alarm RH/Temperature Monitors are ideal for routine measurements, round-the-clock monitoring, quality control and critical experiments. Place sensor in hoods, cleanrooms, coolers, stockrooms, incubators, environmental chambers, and chemical storage areas.

  • Multi-point calibration on an individually-numbered Traceable™ certificate
  • Triple display simultaneously shows minimum/maximum and current humidity
  • Minimum and maximum memory feature for both temperature and humidity
  • Internal or external ambient sensor reads temperature and humidity
  • Alarm sounds when reading rises above or falls below set points
  • Supplied with flip-open stand for lab bench and slot for wall mounting
  • High-impact, chemical-resistant ABS plastic construction

Order Info

Also available without the attached cable; sensors are inside the unit as opposed to on a cable. See Cat. No. 15-079-630.

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Specifications

Type Remote Alarm Rh/Temperature Monitor
Humidity Range 5 to 95%
Resolution 0.1°C
Accuracy Humidity Accuracy: ±3% midrange, ±5% otherwise
Temperature Range (Metric) 0°C to 60°C
Temperature Accuracy ±0.5°C
Alarm Types Audible
Display Type LCD w/ 0.5 in. digits
Material ABS Plastic
Temperature Range (English) 32°F to 140°F
Temperature Resolution 0.1°F
Dimensions (L x W x H) 2.75 x 4.25 x 0.75 in. (7 x 10.8 x 1.9 cm)
Length (English) 2.75 in.
Length (Metric) 7 cm
Width (English) 4.25 in.
Width (Metric) 10.8 cm
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Weight (English) 4 oz.
Weight (Metric) 0.113 kg
For Use With (Application) For routine measurements, round-the-clock monitoring, quality control and critical experiments, place sensor in hoods, cleanrooms, coolers, stockrooms, incubators, environmental chambers and chemical storage areas
Includes External temp/humidity sensors
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less