Learn More
Fisherbrand™ Traceable™ 7600 Smart Probes
Remove the stress of recalibration
$269.15
Specifications
| Type | Probe |
|---|---|
| Warranty | 1 Year |
| Temperature Range (English) | -58°F to 140°F |
| Temperature Range (Metric) | -50°C to 60°C |
| Catalog Number | Mfr. No. | Sensor Types | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sensor Types | Price | Quantity & Availability | |||||
|
01257640
|
Fisherbrand™
0750333 |
Bottle |
Each for $269.15
|
|
|||||
|
01257639
|
Fisherbrand™
0750334 |
Bullet |
Each for $269.15
|
|
|||||
|
01257638
|
Fisherbrand™
0750335 |
Vaccine Botttle |
Each for $269.15
|
|
|||||
Description
- Plug-and-Play Smart Probes store calibration and measurement limits for quick set-up
- The 7600-series data logger will auto recognize the probes' parameters
- When it's time to recalibrate, easily swap the probe for a new one
- Allows custom configurations for every data logger
- A door gasket can be closed on the probe cables for use in refrigerators and freezers
7600-Series Smart Probes are calibrated in place of the base data logger. They remove downtime in the lab by allowing an outdated sensor to be quickly swapped out with a new pre-calibrated one – no need to worry about sending the data logger for recalibration. Outdated sensors can then be disposed of or recalibrated without losing any valuable time.
Traceable™ Products have an individually numbered Traceable™ Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.
Certificates are guaranteed to have at least one year of calibration remaining.
Specifications
| Probe | |
| 1 Year | |
| -58°F to 140°F | |
| -50°C to 60°C |