missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ TPX Class B Graduated Cylinders

Catalog No. S40586
Change view
Click to view available options
Capacity (Metric):
10 mL
250 mL
500 mL
Graduations:
0.2 mL
2 mL
5 mL
Tolerance:
±0.2 mL
±2 mL
±5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Tolerance
S40586 10 mL 0.2 mL ±0.2 mL
S40591 500 mL 5 mL ±5 mL
S40590 250 mL 2 mL ±2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S40586 Supplier Eisco™ Supplier No. CH0354I

TPX Graduated Cylinders are easy to read and offer excellent contact clarity due to the proprietary molds and high quality TPX that we use. 1 piece design includes hexogonal base for stability, spout for pouring and molded graduations. Great temperature and chemical resistance, autoclavable.

  • Class B graduated cylinder
  • Made from high quality Polymethylpentene (PMP/TPX)
  • Hexagonal base for stability
  • Spout for easy, mess free pouring
  • Easy to read molded graduations
  • Excellent contact clarity
  • Great chemical and temperature resistance
  • Autoclavable at 121°C

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 10 mL
Material Plastic
Tolerance ±0.2 mL
Class Class B
Calibration To Contain
Diameter (Metric) 15 mm
Quantity 1
Graduations 0.2 mL
Autoclavable Autoclavable
Shape Round
For Use With (Application) Science, Classroom and Home Laboratories
Base Type Octagonal
Height (Metric) 14 cm
Product Type Graduated Measuring Cylinder
Max. Temperature (Metric) 145°C
Show More Show Less