missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ TPX Beakers with Printed Graduations and Spout

Catalog No. S27524
Change view
Click to view available options
Capacity (Metric):
50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL
250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27524 50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL
S39792 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27524 Supplier Eisco™ Supplier No. CH0138PRSET

missing translation for 'validMainframeMsg'

These TPX (PMP) beakers are extremely durable, provide excellent optical clarity, and are easy to read thanks to the chemical resistant blue printed graduations. They also feature a spout for easy pouring and can withstand temperatures up to 180°C, making them autoclavable.

  • Made from high quality TPX (PMP)
  • Easy to read, chemical resistant blue printed graduations
  • Spout for easy pouring
  • Excellent optical clarity
  • Autoclavable at 121°C

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (English) 1.69 to 33.81 oz.
Color Clear
Description Set of 5
Capacity (Metric) 50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL
Material TPX
For Use With (Application) Solution Preparation
Length (English) 24 in.
Length (Metric) 60.96 mm
Quantity 5
Type Plastic Beakers
Width (English) 6 in.
Width (Metric) 152.4 mm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Scale Blue Printed Scale
Style Euro
Show More Show Less