missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Tour-Guard™ V Protective Eyewear
Description
- Economical protective eyewear serves needs of site visitors or general use
- Wraparound side shields help provide extra protection
- Medium size fits over most personal prescription eyewear
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm
- 3M Catalog# TGV01-100 , 3M Catalog# TGV01-20
Spécifications
Spécifications
| Lens Coating | UV-treated |
| Certifications/Compliance | ANSI Z87.1-2015 |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Clear |
| Model | TGV01-20 |
| No. per Pack | Dispenser Box (20/Box) |
| Temple Style | Classic |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Afficher plus de résultats |