missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Max Floor Marking Tape

Catalog No. 17100926
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17100926 Green
17100927 White
17100928 Red
17100929 Blue
17100931 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17100926 Supplier Brady™ Supplier No. 177022

Built stronger, lasts longer on punishing industrial floors. ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape.
  • Thinner profile and true edge-to-edge adhesive minimize pick points. Plasticizer-free polyester (PETG) material is more rigid than vinyl.
  • Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition.
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running.
  • Matte finish provides excellent color contrast for clear visibility under any lighting.
  • Compact construction results in a smaller, lightweight roll.
  • Can be easily installed by one person with minimal tools and is compatible with the ToughStripe™ Floor Tape Applicator.

Specifications

Adhesive Type Permanent Rubber-based
Color Green
Finish Gloss
Product Type Floor Tape
Length (English) 100 ft.
Temperature Range (English) 0°F to 140°F
Thickness 0.024 in.
Width (English) 2 in.
Temperature Range (Metric) -18°C to +60°C
Material Polyethylene