missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe Max Floor Marking Arrow
Description
- ToughStripe Max Floor Marking Arrow is purpose-built to hold its ground in forklift and heavy traffic areas.
- 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape. T
- Thinner profile and true edge-to-edge adhesive minimize pick points. Plasticizer-free polyester (PETG) material is more rigid than vinyl.
- Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition.
- Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running.
- Matte finish provides excellent color contrast for clear visibility under any lighting.
Specifications
Specifications
| Product Type | Floor Marking Tape |
| Material | Polyester |
| Dimensions (L x W) | 5 x 2 in. |
| Adhesive Type | Rubber |
| Color | Yellow |