missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Cold Floor Marking Tape, Polyester

Catalog No. 17111337
Change view
Click to view available options
Color:
Black
Black, White
Black, Yellow
Blue
Green
Orange
Red
White
Yellow
Dimensions (L x W):
100 ft. x 2 in. (30.48 m x 5.08 cm)
100 ft. x 3 in. (30.48 m x 7.62 cm)
100 ft. x 4 in. (30.48 m x 10.16 cm)
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
17111337 Black, Yellow 100 ft. x 4 in. (30.48 m x 10.16 cm)
17111314 White 100 ft. x 2 in. (30.48 m x 5.08 cm)
17111315 White 100 ft. x 3 in. (30.48 m x 7.62 cm)
17111316 White 100 ft. x 4 in. (30.48 m x 10.16 cm)
17111317 Black 100 ft. x 2 in. (30.48 m x 5.08 cm)
17111318 Black 100 ft. x 3 in. (30.48 m x 7.62 cm)
17111319 Black 100 ft. x 4 in. (30.48 m x 10.16 cm)
17111320 Blue 100 ft. x 2 in. (30.48 m x 5.08 cm)
17111321 Blue 100 ft. x 3 in. (30.48 m x 7.62 cm)
17111322 Blue 100 ft. x 4 in. (30.48 m x 10.16 cm)
17111323 Green 100 ft. x 2 in. (30.48 m x 5.08 cm)
17111324 Green 100 ft. x 3 in. (30.48 m x 7.62 cm)
17111325 Green 100 ft. x 4 in. (30.48 m x 10.16 cm)
17111326 Orange 100 ft. x 2 in. (30.48 m x 5.08 cm)
17111327 Orange 100 ft. x 3 in. (30.48 m x 7.62 cm)
17111328 Orange 100 ft. x 4 in. (30.48 m x 10.16 cm)
17111329 Red 100 ft. x 2 in. (30.48 m x 5.08 cm)
17111330 Red 100 ft. x 3 in. (30.48 m x 7.62 cm)
17111331 Red 100 ft. x 4 in. (30.48 m x 10.16 cm)
17111332 Black, White 100 ft. x 2 in. (30.48 m x 5.08 cm)
17111333 Black, White 100 ft. x 3 in. (30.48 m x 7.62 cm)
17111334 Black, White 100 ft. x 4 in. (30.48 m x 10.16 cm)
17111335 Black, Yellow 100 ft. x 2 in. (30.48 m x 5.08 cm)
17111336 Black, Yellow 100 ft. x 3 in. (30.48 m x 7.62 cm)
17111311 Yellow 100 ft. x 2 in. (30.48 m x 5.08 cm)
17111312 Yellow 100 ft. x 3 in. (30.48 m x 7.62 cm)
17111313 Yellow 100 ft. x 4 in. (30.48 m x 10.16 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 17111337 Supplier Brady™ Supplier No. 152756
Only null left

Use this durable floor tape to mark refrigerators, freezers and other cold surfaces. Ideal for food and beverage refrigerated warehousing and other cold storage facilities.

  • Can be applied to cold surfaces as low as -13°F (-25°C) for reliable placement in extreme cold.
  • Aggressive adhesive performance ensures long-lasting hold in demanding environments.
  • Easy installation and removal supports efficient facility layout updates.
  • Withstands heavy foot traffic and medium vehicle traffic for durable use in high-activity areas.
  • Suitable for organization within large cold storage areas and improves visual management.
  • Can be applied using the Area Marking Tape Applicator (part number 804314) for faster installation.

Specifications

Product Type Floor Marking Tape
Material Polyester
Dimensions (L x W) 100 ft. x 4 in. (30.48 m x 10.16 cm)
Adhesive Type Permanent Acrylic
Color Black, Yellow