missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Cold Floor Marking Tape, Polyester
Description
- Can be applied to cold surfaces as low as -13°F (-25°C) for reliable placement in extreme cold.
- Aggressive adhesive performance ensures long-lasting hold in demanding environments.
- Easy installation and removal supports efficient facility layout updates.
- Withstands heavy foot traffic and medium vehicle traffic for durable use in high-activity areas.
- Suitable for organization within large cold storage areas and improves visual management.
- Can be applied using the Area Marking Tape Applicator (part number 804314) for faster installation.
Specifications
Specifications
| Product Type | Floor Marking Tape |
| Dimensions (L x W) | 100 ft. x 2 in. (30.48 m x 5.08 cm) |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Material | Polyester |