missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Anti-Slip Floor Safety Sign

Catalog No. 19150838
Change view
Click to view available options
Displayed Text:
Chemical Storage
Ear Protection Area
Emergency Exit
Exit
Eye Protection Area
Eye Wash Station
Fire Extinguisher
First Aid
Hard Hat Area
Safety Glasses Required
Safety Shower
Watch Your Step
Color:
Black
Black on White
Black on Yellow
Red
White
Shape:
Rectangular
Round
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text Color Shape
19150838 Safety Glasses Required Black on Yellow Rectangular
19150815 Safety Shower Black Round
19150814 First Aid White Round
19150818 Exit Black on White Round
19150819 First Aid White Rectangular
19150820 Fire Extinguisher Black on White Round
19150823 Emergency Exit Black on White Round
19150826 Chemical Storage Red Rectangular
19150827 Watch Your Step Black on Yellow Rectangular
19150830 Ear Protection Area Black on Yellow Rectangular
19150831 Eye Protection Area Black on Yellow Rectangular
19150832 Hard Hat Area Black on Yellow Rectangular
19150835 Eye Wash Station Black Round
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19150838 Supplier Brady™ Supplier No. 104510

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hard-to-miss signs made of durable floor marking tape

  • Backed with high-performance adhesive
  • Features a highly visible, glossy appearance for communicating important safety and warning messages to employees
  • Clear anti-skid area
  • Designed with sections of anti-skid material that help prevent accidental slips, trips and falls
  • Easy to remove and apply
  • Made of polyester

Specifications

Certifications/Compliance ASTM ANSI F1679, ANSI A1264.2-2006, OSHA
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Rubber
Description ToughStripe - Pre-printed Floor Signs
Mounting Type Self-adhesive
For Use With (Application) Used to mark aisles, passageways, storage locations, point out safety equipment and exits and enforce protective equipment requirements with glossy appearance and clear anti-skid area for communicating important safety and warning messages to employees
Height (English) 14 in.
Height (Metric) 355.60 mm
Max. Temperature (English) 129.9°F
Min. Temperature (English) -0.4°F
Thickness 0.01 in.
Width (English) 18 in.
Width (Metric) 457.20 mm
Temperature Range (Metric) -18°C to 54°C
Shape Rectangular
Temperature Range (English) -0.4°F to +129.9°F
Languages English
Dimensions (L x W) 457.20 x 355.60 mm
Displayed Text Safety Glasses Required
Product Type Floor Marking Safety Sign
Color Black on Yellow
Show More Show Less