missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Anti-Slip Floor Safety Sign
Hard-to-miss signs made of durable floor marking tape
Supplier: Brady™ 104507
Description
- Backed with high-performance adhesive
- Features a highly visible, glossy appearance for communicating important safety and warning messages to employees
- Clear anti-skid area
- Designed with sections of anti-skid material that help prevent accidental slips, trips and falls
- Easy to remove and apply
- Made of polyester
Chemical Identifiers
| ASTM ANSI F1679, ANSI A1264.2-2006, OSHA | |
| Polyester | |
| Permanent Rubber | |
| Used to mark aisles, passageways, storage locations, point out safety equipment and exits and enforce protective equipment requirements with glossy appearance and clear anti-skid area for communicating important safety and warning messages to employees | |
| -0.4°F | |
| -18°C to 54°C | |
| English |
| Gloss | |
| 1 Ea. | |
| ToughStripe - Pre-printed Floor Signs | |
| 129.9°F | |
| 0.01 in. | |
| -0.4°F to 129.9 °F | |
| Floor Marking Safety Sign |
Specifications
| ASTM ANSI F1679, ANSI A1264.2-2006, OSHA | |
| Polyester | |
| Permanent Rubber | |
| 17 in. | |
| Used to mark aisles, passageways, storage locations, point out safety equipment and exits and enforce protective equipment requirements with glossy appearance and clear anti-skid area for communicating important safety and warning messages to employees | |
| -0.4°F | |
| -18°C to 54°C | |
| -0.4°F to 129.9 °F | |
| Eye Wash Station | |
| Black |
| Gloss | |
| 1 Ea. | |
| ToughStripe - Pre-printed Floor Signs | |
| 431.80 mm | |
| 129.9°F | |
| 0.01 in. | |
| Round | |
| English | |
| Floor Marking Safety Sign |