missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Anti-Slip Floor Safety Sign

Hard-to-miss signs made of durable floor marking tape

Supplier:  Brady™ 104495

 View more versions of this product

Catalog No. 19150823


Only null left

Description

Description

  • Backed with high-performance adhesive
  • Features a highly visible, glossy appearance for communicating important safety and warning messages to employees
  • Clear anti-skid area
  • Designed with sections of anti-skid material that help prevent accidental slips, trips and falls
  • Easy to remove and apply
  • Made of polyester

Specifications

Chemical Identifiers

ASTM ANSI F1679, ANSI A1264.2-2006, OSHA
Polyester
Permanent Rubber
Used to mark aisles, passageways, storage locations, point out safety equipment and exits and enforce protective equipment requirements with glossy appearance and clear anti-skid area for communicating important safety and warning messages to employees
-0.4°F
-18°C to 54°C
English
Gloss
1 Ea.
ToughStripe - Pre-printed Floor Signs
129.9°F
0.01 in.
-0.4°F to 129.9 °F
Floor Marking Safety Sign

Specifications

ASTM ANSI F1679, ANSI A1264.2-2006, OSHA
Gloss
1 Ea.
ToughStripe - Pre-printed Floor Signs
431.80 mm
129.9°F
0.01 in.
Round
English
Floor Marking Safety Sign
B534FS 17 in. RD,BK/WT EMERGENCY EXIT W/SYM
Polyester
Permanent Rubber
17 in.
Used to mark aisles, passageways, storage locations, point out safety equipment and exits and enforce protective equipment requirements with glossy appearance and clear anti-skid area for communicating important safety and warning messages to employees
-0.4°F
-18°C to 54°C
-0.4°F to 129.9 °F
Emergency Exit
Black on White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions