missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ 4 in. Max Floor Marking Tape

Catalog No. 17986800
Change view
Click to view available options
Color:
Black
Black, Orange
Black, White
Blue
Blue, White
Blue, Yellow
Brown
Gray
Green
Green, White
Magenta, Yellow
Orange
Purple
Red
Red, White
Red, Yellow
White
Yellow
Yellow, Black
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17986800 Yellow
17986751 Gray
17986756 Magenta, Yellow
17986757 Purple
17986759 Brown
17986761 Blue, White
17986763 Black, White
17986764 Black
17986768 Green, White
17986770 Blue, Yellow
17986772 Red, Yellow
17986776 Black, Orange
17986777 Red, White
17986780 Orange
17986784 Blue
17986785 Green
17986789 Red
17986794 White
17986797 Yellow, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 17986800 Supplier Brady™ Supplier No. 177016

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Built stronger, lasts longer on punishing industrial floors. ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape.
  • Thinner profile and true edge-to-edge adhesive minimize pick points.
  • Plasticizer-free polyester (PETG) material is more rigid than vinyl.
  • Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition.
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running.
  • Matte finish provides excellent color contrast for clear visibility under any lighting.
  • Compact construction results in a smaller, lightweight roll.
  • Can be easily installed by one person with minimal tools and is compatible with the ToughStripe™ Floor Tape Applicator.

Specifications

Color Yellow
Finish Gloss
Adhesive Type Permanent Rubber-based
Material Polyethylene
Product Type Floor Tape
Length (English) 100 ft.
Temperature Range (English) 0°F to 140°F
Width (English) 4 in.
Temperature Range (Metric) -18°C to +60°C
Thickness 0.024 in.