missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ 3 in. Max Floor Marking Tape
GREENER_CHOICE

Catalog No. 17986753
Change view
Click to view available options
Color:
Black
Black, Orange
Black, White
Blue
Blue, White
Blue, Yellow
Brown
Gray
Green
Green, White
Magenta, Yellow
Orange
Purple
Red
Red, White
Red, Yellow
White
Yellow
Yellow, Black
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17986753 Magenta, Yellow
17986754 Blue, Yellow
17986788 Red, White
17986755 Gray
17986758 Brown
17986766 Red, Yellow
17986769 Blue, White
17986774 Black
17986775 Green, White
17986779 Purple
17986782 Black, White
17986787 Orange
17986790 Green
17986792 Black, Orange
17986793 Red
17986795 White
17986798 Blue
17986799 Yellow, Black
17986801 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 17986753 Supplier Brady™ Supplier No. 177088*
Only null left

Built stronger, lasts longer on punishing industrial floors. ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape.
  • Thinner profile and true edge-to-edge adhesive minimize pick points.
  • Plasticizer-free polyester (PETG) material is more rigid than vinyl.
  • Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition.
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running.
  • Matte finish provides excellent color contrast for clear visibility under any lighting.
  • Compact construction results in a smaller, lightweight roll.
  • Can be easily installed by one person with minimal tools and is compatible with the ToughStripe™ Floor Tape Applicator.

Specifications

Adhesive Type Permanent Rubber-based
Material Polyethylene
Finish Gloss
Temperature Range (English) 0°F to 140°F
Width (English) 3 in.
Thickness 0.024 in.
Product Type Floor Tape
Length (English) 100 ft.
Temperature Range (Metric) -18°C to +60°C
Color Magenta, Yellow