missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ 2 in. Max Floor Marking Tape
GREENER_CHOICE

Catalog No. 17986796
Change view
Click to view available options
Color:
Black
Black, Orange
Black, White
Blue, White
Blue, Yellow
Brown
Gray
Green, White
Magenta, Yellow
Orange
Purple
Red, White
Red, Yellow
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17986796 Red, White
17986752 Magenta, Yellow
17986760 Brown
17986762 Gray
17986765 Blue, Yellow
17986767 Black, Orange
17986771 Red, Yellow
17986773 Blue, White
17986778 Purple
17986781 Green, White
17986783 Black
17986786 Black, White
17986791 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 17986796 Supplier Brady™ Supplier No. 177025
Only null left

Built stronger, lasts longer on punishing industrial floors. ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape.
  • Thinner profile and true edge-to-edge adhesive minimize pick points.
  • Plasticizer-free polyester (PETG) material is more rigid than vinyl.
  • Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition.
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running.
  • Matte finish provides excellent color contrast for clear visibility under any lighting.
  • Compact construction results in a smaller, lightweight roll.
  • Can be easily installed by one person with minimal tools and is compatible with the ToughStripe™ Floor Tape Applicator.

Specifications

Color Red, White
Material Polyethylene
Temperature Range (English) 0°F to 140°F
Adhesive Type Permanent Rubber-based
Length (English) 100 ft.
Temperature Range (Metric) -18°C to +60°C
Thickness 0.024 in.
Finish Gloss
Width (English) 2 in.
Product Type Floor Tape