missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ 2 in. Max Floor Marking Tape

Description
- 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape.
- Thinner profile and true edge-to-edge adhesive minimize pick points.
- Plasticizer-free polyester (PETG) material is more rigid than vinyl.
- Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition.
- Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running.
- Matte finish provides excellent color contrast for clear visibility under any lighting.
- Compact construction results in a smaller, lightweight roll.
- Can be easily installed by one person with minimal tools and is compatible with the ToughStripe™ Floor Tape Applicator.
Specifications
Specifications
| Length (English) | 100 ft. |
| Temperature Range (Metric) | -18°C to +60°C |
| Temperature Range (English) | 0°F to 140°F |
| Thickness | 0.024 in. |
| Adhesive Type | Permanent Rubber-based |
| Finish | Gloss |
| Product Type | Floor Tape |
| Color | Magenta, Yellow |
| Width (English) | 2 in. |
| Material | Polyethylene |