missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint™ Scientific Touchscreen Manual Defrost Laboratory and Medical Freezer with Hydrocarbon Refrigerants
Description
Units come equipped with:
- Microprocessor temperature control
- Array of temperature alarms
- Probe access
- Keyed door locks
- Natural hydrocarbon refrigerants
- Our freezers showcase elite features including state-of-the-art touchscreen controllers, advanced alarms and data logging capabilities and unparalleled temperature control.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Specifications
| Type | Laboratory Freezer |
| Capacity (English) | 14 cu. ft. |
| Capacity (Metric) | 396 L |
| Temperature Range | -15°C to -25°C |
| Door Style | Solid Swing |
| No. of Doors | 1 (Outer), 7 (Inner) |
| Cabinet Material | Scratch-resistant Painted Steel |
| Chamber Material | Painted Steel |
| Shelves | 6 |
| Certifications/Compliance | cULus, ETL, ENERGYSTAR |
| Show More |