missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint™ Scientific Touchscreen Manual Defrost Laboratory and Medical Freezer with Hydrocarbon Refrigerants
This touchscreen manual defrost freezer for medical and laboratory purposes offer professional cold storage for scientific and industrial settings.
Supplier: Corepoint™ Scientific NSPF171WWW/0MHCTS
Description
Units come equipped with:
- Microprocessor temperature control
- Array of temperature alarms
- Probe access
- Keyed door locks
- Natural hydrocarbon refrigerants
- Our freezers showcase elite features including state-of-the-art touchscreen controllers, advanced alarms and data logging capabilities and unparalleled temperature control.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Chemical Identifiers
| Laboratory Freezer | |
| Solid Swing | |
| Painted Steel | |
| Upright | |
| NEMA 5-15 | |
| H-drive |
| -15°C to -25°C | |
| Scratch-resistant Painted Steel | |
| 6 | |
| Internal Data Logger USB | |
| 115 V |
Specifications
| Laboratory Freezer | |
| 481 L | |
| Solid Swing | |
| Scratch-resistant Painted Steel | |
| 6 | |
| Upright | |
| NEMA 5-15 | |
| H-drive |
| 17 cu. ft. | |
| -15°C to -25°C | |
| 1 | |
| Painted Steel | |
| cULus, ETL, ENERGYSTAR | |
| Internal Data Logger USB | |
| 115 V |