missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 92-600 VEND PACK
TouchNTuff™ 92-600 VEND PACK - An unparalleled combination of chemical splash protection, comfort and durability
Supplier: Ansell 556018
Description
- Key Features and Benefits
- Advanced chemical resistance: With TNT™ Technology for ultimate protection
- Superior comfort: Extra-soft, smooth feel, boosting comfort for extended wear
- Outstanding durability: EN388 certified and meets level 1 abrasion
- Description
- World leader: TouchNTuff™ 92-600 gloves are the world's leading disposable gloves for chemical splash protection
- Superior protection: Made with TNT™ Chemical Splash Resistance Technology, these gloves effectively safeguard hands from exposure to harmful chemicals
- Elevated comfort: Super soft nitrile provides a comfortable feel during extended wear
- Robust durability: EN388 certified, meeting level 1 abrasion to prevent ripping and tearing during heavy-duty work
- Prevents surface defects: Silicone-free, they prevent contaminant transfer that causes flaws in paints, coatings and finishes
Specifications
| ANSI 0 | |
| Category III, EN 388:2016, UKCA | |
| Laboratory, Industrial | |
| 5.5 mil | |
| Yes | |
| 4.9 mil | |
| Disposable Gloves | |
| 3.1 mil | |
| EN 388:2016 - 1XXXX | |
| Type A | |
| Bacteria, Fungi WITH Virus Protection | |
| Smooth | |
| ISO 9001 | |
| 240 mm |
| EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, Food Type: Rubber, ISO 18889:2019, ISO 9001 | |
| Yes | |
| Green | |
| 0.14 mm | |
| Nitrile | |
| 0.125 mm | |
| Small | |
| 0.08 mm | |
| No | |
| JKPT | |
| Beaded | |
| Unlined | |
| 9.5 in. |