missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ TouchFree EcoStation™ Starter Kit
TouchFree EcoStation™ - A Hygienic Solution to Earplug Dispensing Hearing protection has never been easier to access. Simply place your hand under the automatic dispenser and a pair of earplugs will drop right into your palm.
$213.57 - $249.75
Specifications
| Size | Universal |
|---|---|
| Holds | 500 Pairs |
| Quantity | 4/Cs. |
| Noise Reduction Rating (NRR) | 33 dB |
| Corded | Uncorded |
| Catalog Number | Mfr. No. | Hearing Protection Style | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Hearing Protection Style | Price | Quantity | |||||
|
19384376
|
Moldex™
MDX6831 |
Softies |
Each for $213.57
|
|
|||||
|
19384377
|
Moldex™
6833 |
SparkPlugs |
Each for $227.48
|
|
|||||
|
19384378
|
Moldex™
6835 |
Pura-Fit |
Each for $247.37
|
|
|||||
|
19384379
|
Moldex™
6837 |
Meteors |
Each for $249.75
|
|
|||||
Description
- Hygenic From Dispenser to Your Hand
- Earplugs drop a pair at a time into workers' hands, so you don't have to worry about plugs falling on the floor or trays collecting dust and contaminants. When the EcoStation is empty simply dispose of it in the recycle bin and replace with an easy to install refill. Empty EcoStation containers are also 100% recyclable.
- Increased Compliance and Cost Savings
- Convenient, quick access and ease of use for more compliance. Plus, workers take only one pair at a time, so there is less waste. Less waste means more cost savings. Lower cost per pair than packaged earplugs.
- Snap-In Refill
- Easy to install refill, snaps in quickly, for fast changeover. The sealed refill helps prevent contamination.
Specifications
| Universal | |
| 4/Cs. | |
| Uncorded | |
| Single-use | |
| Foam | |
| Roll Down |
| 500 Pairs | |
| 33 dB | |
| Bullet | |
| No | |
| Wall Mountable | |
| Mounting Hardware |