missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boekel Scientific™ Touch Screen Block Heater
Touch Screen Block Heater utilizes a slim design to conserve bench space.
$1279.09 - $2146.91
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Chamber Material | Anodized Aluminum |
| For Use With (Equipment) | Boekel Heating Blocks |
| Material | Plastic |
| Relative Humidity | 80% |
| Catalog Number | Mfr. No. | Holds | Voltage | Length (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Voltage | Length (English) | Price | Quantity | |||
|
13245319
|
Boekel Scientific™
115001 |
1 Heating Block | 115 VAC | 8.75 in. |
Each for $1,279.09
|
|
|||
|
13245320
|
Boekel Scientific™
1150012 |
1 Heating Block | 230 VAC | 8.75 in. |
Each for $1,314.80
|
|
|||
|
13245321
|
Boekel Scientific™
115002 |
2 Heating Blocks | 115 VAC | 12 in. |
Each for $1,615.66
|
|
|||
|
13245322
|
Boekel Scientific™
1150022DUP |
2 Heating Blocks | 230 VAC | 12 in. |
Each for $1,651.38
|
|
|||
|
13245323
|
Boekel Scientific™
115004 |
4 Heating Blocks | 115 VAC | 18 in. |
Each for $2,146.91
|
|
|||
|
13245324
|
Boekel Scientific™
1150042 |
4 Heating Blocks | 230 VAC | 18 in. |
Each for $2,146.91
|
|
|||
Description
- Color touch screen with alarms, timers and temperature step control
- Store up to 25 separate programs with 5 steps per each program
- Repeat function
- Slim design to conserve space
- Available in 1, 2 and 4 block capacities
- Blocks must be ordered separately but are available in various sizes to accommodate a variety of tube sizes
Specifications
| Not Autoclavable | |
| Boekel Heating Blocks | |
| 80% | |
| Dry Bath Block | |
| Yes (Alarms, Timers, and Temperature Step Control) | |
| ±0.2° (37° to 100°C) | |
| 6 in. | |
| 3.25 in. |
| Anodized Aluminum | |
| Plastic | |
| Ambient +5°C to 120°C | |
| Color Touch Screen | |
| ±0.25° (37°C) | |
| 2 Year | |
| 15.2 cm | |
| 8.3 cm |