missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 69-318 Latex Gloves
Description
- Soft, elastic latex material provides comfort
- Thin, lightweight design for enhanced tactile sensitivity
- Textured fingertips enable easy handling of small objects and tools
- FDA standards for use in food processing
- Ambidextrous, single-use
- Ideal for numerous applications involving:
- Laboratory analysis or technical work
- Intricate parts handling
- Food processing and handling
- Quality control
- Electronics assembly
- Light-duty maintenance and cleanup
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177-2600, ISO 13485, ISO 9001:2008, ISO 13485, ISO 9001:2008 |
| Certifications/Compliance (Europe) | EN 374-1:2016, EN 420:2003 + A1:2009, EN 374-5:2016, EN 374:2003 |
| Chemotherapeutic Rated | No |
| Chlorinated | Yes |
| Accelerator Free | No |
| Applications | Laboratory, Industrial |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Show More |