missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific ToteMax™ Blood Collection/Sample Tray
Description
- Made from food grade HDPE resins for a durable non-breakable design
- Deep tray design helps reduce spills
Specifications
Specifications
| Dimensions (L x W x H) | 17 x 11 x 11 in. (43.2 x 27.9 x 27.9 cm) |
| Product Type | Phlebotomy Tray |
| Color | Blue |
| Material | HDPE |