missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW™ Sustainability Solutions TotalForm™ TF-44BK High-Performance Level 4 Cut-Resistant Gloves
Description
- EcoTek™sustainable microfoam nitrile coating
- BioFlex360™Engineered for breathability and ergonomic comfort, with a flexible liner and snug-fit cuff
- Delivers full protection and all-around performance to reduce hand fatigue
- Flexible A4 seamless-knit liner designed for increased comfort and reduced hand fatigue
- Superior fingertip dexterity for precision in handling
- Microfoam palm coating enhances breathability and provides a secure grip while maintaining comfort during use
- This glove provides the most comfortable performance in dry conditions
- Touch screen compatibility
Specifications
Specifications
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Gray, Black |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon, Spandex, HPPE |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| Gender | Unisex |
| Show More |